- 4 in Overall Length
features
- Innovative pressed carbide tip with aggressive cutting angles for faster drilling and longer bit life
- One-piece construction withstands higher torque loads than standard quick-change bits
- Black oxide finish resists corrosion and increases life of bit
- 1/4" quick-change shank is designed to work with impact drivers, and reduces slipping in standard drill chucks
| Overall Length | 4 in |
| Flute Length | 2 1/8 in |
| Weight | 0.05 LB |
| EAN or UPC | 42526914256 |

