- 2 1/2 in/64 mm Overall Length
features
- One-piece construction withstands higher torque loads than standard quick-change bits
- Exclusive TURBOMAX tip minimizes walking, delivers 10X faster starts, and stays sharp longer
- Made from premium high speed steel with black oxide finish for added corrosion resistance
- 1/4" quick-change shank is designed to work with impact drivers, and reduces slipping in standard drill chucks
| Overall Length | 2 1/2 in, 64 mm |
| Flute Length | 5/8 in, 16 mm |
| Weight | 0.02 LB |
| EAN or UPC | 42526914751 |

