- 4 in/102 mm Overall Length
features
- One-piece construction withstands higher torque loads than standard quick-change bits
- Exclusive TURBOMAX tip minimizes walking, delivers 10X faster starts, and stays sharp longer
- Made from premium high speed steel with black oxide finish for added corrosion resistance
- 1/4" quick-change shank is designed to work with impact drivers, and reduces slipping in standard drill chucks
| Flute Length | 1 1/16 in, 27 mm |
| Overall Length | 4 in, 102 mm |
| Weight | 0.05 LB |
| EAN or UPC | 42526914843 |

