- 4 1/2 in/114 mm Overall Length
features
- One-piece construction withstands higher torque loads than standard quick-change bits
- Exclusive TURBOMAX tip minimizes walking, delivers 10X faster starts, and stays sharp longer
- Made from premium high speed steel with black oxide finish for added corrosion resistance
- 1/4" quick-change shank is designed to work with impact drivers, and reduces slipping in standard drill chucks
| Flute Length | 2 3/4 in, 69 mm |
| Overall Length | 4 1/2 in, 114 mm |
| Weight | 0.09 LB |
| EAN or UPC | 42526927768 |

