- 15 in Length
features
- M2 Tooth Technology: patent-pending advanced tooth geometry and Tri-Ground teeth provide a fast, efficient cut
- Deep Gullets provide rapid removal of chips
- Easy-Start Front Teeth: 12pt. Extra-fine front teeth provide a rapid, smooth start
- Thick-Body Blade: delivers rigidity and control
- Ergonomic ProTouch handle design provides durability and comfort
- Tapered-Pitch nose improves clearance and stability
| Length | 15 in, 381 mm |
| Weight | 1.016 LB |
| EAN or UPC | 38548065021 |

