- 6 1/2 in Length
features
- Flat-Bar frame
- High speed steel blade
- DuraSteel pins
- Ergonomic triangular ProTouch handleFrame
- Frame Depth: 5-1/2" (140mm)
- Blade Length: 6-1/2" (160mm)
| Length | 6 1/2 in, 165 mm |
| Weight | 0.4 LB |
| EAN or UPC | 24721064844 |
| Length | 6 1/2 in, 165 mm |
| Weight | 0.4 LB |
| EAN or UPC | 24721064844 |