Skip to content Skip to navigation menu
Aviation Snips

2073113

Aviation Snips
Item #111213132
  • 1 5/16 in (33 mm) Length Of Cut
Aviation Snips
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 5/16 in (33 mm) Length Of Cut

features

  • Compound cutting action with textured grips and E-Z close latch
  • Great for cutting sheet metal, vinyl, plastic, rubber and many other applications
  • Multi-purpose snips with compound cutting leverage
  • Pro-Touch Grips provide superior comfort, resists twisting
Length of Cut 1 5/16 in (33 mm)
Family Name Aviation Snips
Weight 0.9 LB
EAN or UPC 38548089065
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison