features
- Tungsten carbide grit cuts through fiberglass, ceramic tile, laminates and other abrasive materials
- Carbide grit edge will not snag or chip when cutting thin materials
- Use standard arbor or SNAP-BACK arbor
| Material | Carbide Grit |
| Thickness | 0.05 in |
| Pipe Entrance | 2 1/2, 63.5 mm |
| Weight | 0.6 LB |
| EAN or UPC | 82472299489 |

