
features
- Tungsten carbide grit cuts through fiberglass, ceramic tile, laminates and other abrasive materials
- Carbide grit edge will not snag or chip when cutting thin materials
- Use standard arbor or SNAP-BACK arbor
Thickness | 0.05 in |
Pipe Entrance | 3 1/2, 88.9 mm |
Material | Carbide Grit |
Weight | 1.05 LB |
EAN or UPC | 82472299663 |
