Skip to content Skip to navigation menu
17 in OAL Auger Drill Bit

3043006

17 in OAL Auger Drill Bit
Item #101496243
  • 9/16" X 17" WELDTEC SHIP AUGER - TU
17 in OAL Auger Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/16" X 17" WELDTEC SHIP AUGER - TU

features

  • WeldTec Ship Auger bits are MADE STRONGER and LAST LONGER because a harder cutting edge is welded to the base material.
  • 2X Nail Cutting Life compared to standard IRWIN ship augers
  • Patent Pending Welded Cutting Edge
  • Wide Flutes
  • 7/16" Quick Change Impact Shank
  • Fully Forged Body on bits 3/4" diameter and larger.
Shank Type Quick Change Impact Shank
Overall Length 17 in
Weight 0.715 LB
EAN or UPC 24721105479
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison