
- Bi-Metal Material
features
- Roughing-in work and nail embedded wood
- Use with materials 3/16" (5 mm) and thicker
- Bi-metal construction for faster cutting and added durability
- Precision set teeth for faster, smoother cuts
- 8% Cobalt keeps teeth sharp longer
Material | Bi-Metal |
TPI | 6 |
Weight | 0.08 LB |
EAN or UPC | 24721088215 |
