Skip to content Skip to navigation menu
Irwin Industrial Tools62313

62313

2 1/4 in OAL 13/64 in Drill Size Drill Bit
Item #111210561
  • 2 1/4 in Overall Length
  • 13/64 in Drill Size
Irwin Industrial Tools62313
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/4 in Overall Length
  • 13/64 in Drill Size

features

  • Ideal for use with screw extractors
  • 135-degree split point reduces feed pressure and allows for easier penetration without work hardening
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
Drill Size 13/64 in
Overall Length 2 1/4 in
Weight 0.03 LB
EAN or UPC 24721623133
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison