- 2 13/16 in Overall Length
- 5/16 in Drill Size
features
- Constructed of M-35 5 percent cobalt high speed steel for super abrasive resistance in tough metals
- Heavy duty spiral flute design produces faster chip ejection
- Shorter cutting lips reduce torque for drilling in high tensile strength materials.
- 135-degree split point reduces feed pressure for easier penetration without work hardening
| Drill Size | 5/16 in |
| Overall Length | 2 13/16 in |
| Weight | 0.074 LB |
| EAN or UPC | 42526631207 |

