
- 2 in Overall Length
- 5/64 in Drill Size
features
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- For general use in wood, metal, and plastic
- Black oxide coating resists corrosion
- 135 degree split point ensures a true start and eliminates bit walking
Drill Size | 5/64 in |
Overall Length | 2 in |
Weight | 0.003 LB |
EAN or UPC | 42526635052 |
