Skip to content Skip to navigation menu
Wood Boring Drill Bit

88815

Wood Boring Drill Bit
Item #111209881
  • 1/4 in Shank Length
Wood Boring Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Shank Length

features

  • Blue-Groove point and cutting edge for faster chip removal - 4x faster than standard spade bits
  • Double cutting spurs scribe the outside of the hole reducing breakout
  • 10% larger shank for added durability
  • Grooved hex shank prevents slipping in drill chuck or bit extension
  • Fits all standard quick change chucks
Weight 0.1 LB
EAN or UPC 24721200532
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison