Skip to content Skip to navigation menu
Misty® Green All-Purpose Cleaner RTU

AMRR16812

Misty® Green All-Purpose Cleaner RTU
Item #101663929
  • Misty® Green All-Purpose Cleaner RTU
  • 12 Bottles per Case
  • 32-oz. Bottle
Misty® Green All-Purpose Cleaner RTU
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Misty® Green All-Purpose Cleaner RTU
  • 12 Bottles per Case
  • 32-oz. Bottle

features

  • All organic and biodegradable
  • High-foaming, non-abrasive, general-purpose cleaner for use on most washable surfaces, including many plastics, painted surfaces, and laminates
  • Cleans and deodorizes with a citrus scent
  • Simply spray and wipe
  • requires little to no rinsing
  • Environmentally friendly yet powerful, ready-to-use formula
Container Size 32 oz
Manufacturer Name Amrep/Misty
Container Type Bottle
Weight 27.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison