Skip to content Skip to navigation menu
Mini D Stick-Up Deodorant

BGD608

Mini D Stick-Up Deodorant
Item #101694504
  • Mini D Stick-Up Deodorant
  • 12 Deodorants per Case
  • 2.5-oz. Deodorant
Mini D Stick-Up Deodorant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mini D Stick-Up Deodorant
  • 12 Deodorants per Case
  • 2.5-oz. Deodorant

features

  • Solid deodorant pad in twist open/close plastic dispenser
  • Attaches to any surface with pressure-sensitive adhesive (included)
  • Lasts 30 to 45 days, depending on air circulation conditions
Container Size 2.5 oz
Manufacturer Name Big D Industries
Odor Mountain Air
Container Type Dispenser
Weight 1.04 LB
EAN or UPC 752132006084
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison