- Dial Complete® Foaming Soap Dispenser with Placard
features
- Cost-effective, foaming dispensing system provides a high level of broad-spectrum germ-killing action to help stop the spread of infection
- NSF certified for an E2 rating
- Soap level is visible through viewing window
- ADA compliant
- Holds 800 ml refill DIA81035 (sold separately)
- ABS plastic construction
- Includes both screw mount hardware and an adhesive-back mount option
- 4.84" W x 4.37" D x 8.82" H
- Patented Activated Triclosan™ technology significantly reduces the level of germs left on hands after handwashing – over 25 times more effective than other anti-bacterial soaps
| Manufacturer Name | Dial Professional |
| Weight | 1.65 LB |

