Skip to content Skip to navigation menu
Soft Scrub® Deep Clean Foaming Cleanser, Trigger Sprayer

DIA15022

Soft Scrub® Deep Clean Foaming Cleanser, Trigger Sprayer
Item #101694835
  • Soft Scrub® Deep Clean Foaming Cleanser, Trigger Sprayer
  • 9 Bottles per Case
  • 25.4-oz. Bottle
Soft Scrub® Deep Clean Foaming Cleanser, Trigger Sprayer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Soft Scrub® Deep Clean Foaming Cleanser, Trigger Sprayer
  • 9 Bottles per Case
  • 25.4-oz. Bottle

features

  • Extra-thick foam clings to surfaces
  • Ideal for sinks, countertops, shower tiles, glass shower doors, etc.
  • Deep cleaning formulation designed to rinse clean
  • Works on contact to remove tough stains, lime scale, and calcium build-up, soap scum, and hard water deposits
Container Size 25.4 oz
Manufacturer Name Dial Professional
Container Type Bottle w/ Trigger
Weight 18.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison