Skip to content Skip to navigation menu
Linear Low-Density Can Liners

ESXST60

Linear Low-Density Can Liners
Item #105138530
  • Linear Low-Density Can Liners
  • .80 Mil Gauge
  • 100 Bags per Case
Linear Low-Density Can Liners
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Linear Low-Density Can Liners
  • .80 Mil Gauge
  • 100 Bags per Case

features

  • Star seal bottom prevents vacuum at bottom of container that can restrict easy lifting
  • All resins are 100% recyclable
  • Inks and colorants are heavy-metal free
  • Multi-purpose can liners recommended for sharper objects and tougher transport conditions
  • Offers good puncture resistance and load capacity
  • Greater tear resistance compared to HD liners
Manufacturer Name Flexsol
Liner Type Linear Low-Density
Weight 14.0 LB
EAN or UPC 82239219767
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison