- Sparkle ps® Pick-A-Size® Perforated Paper Towel Roll, Dispenser Case
| Sheets per Roll/Pack | 232 |
| Towel Type | Household Rolls |
| Manufacturer Name | Georgia-Pacific |
| Container Type | Roll |
| Ply | 2 |
| Length | 11 in |
| Color | White |
| Weight | 12.7 LB |
| Sheets per Roll/Pack | 232 |
| Towel Type | Household Rolls |
| Manufacturer Name | Georgia-Pacific |
| Container Type | Roll |
| Ply | 2 |
| Length | 11 in |
| Color | White |
| Weight | 12.7 LB |