- Tuffmade Polyliner® Low-Density Bags
- 56 gal Capacity
- 2.0 Mil Gauge
- 100 Bags per Case
features
- Strong, durable liners prevent tears, eliminate double-bagging
- Star seal bottom helps prevent leakage
- Continuous tubular construction – no side seams to rupture
- Gray color hides contents
- On coreless rolls
- Perforated for easy tear-off and dispensing
- Twist ties included
- Multi-purpose can liners recommended for sharper objects and tougher transport conditions
- Greater tear resistance compared to HD liners
- Offers good puncture resistance and load capacity
| Manufacturer Name | Rubbermaid Commercial Products |
| Liner Size (in) | 43 x 47 |
| Liner Type | Linear Low-Density |
| Color | Gray |
| Gallon Capacity | 56 |
| Grade | Extra-Heavy |
| Mil Gauge | 2 |
| Weight | 27.0 LB |
| EAN or UPC | 86876155952 |

