- White Fire-Safe Dome Top Receptacle
features
- Self-extinguishing "silent firefighter" has self-closing stainless steel door and galvanized steel inner liner for maximum safety and odor control
- Recessed side handles for easy emptying
- Non-magnetic steel base with non-corrosive base ring to protect floors
- Choice of satin finished stainless steel or durable white powder-coated finish for indoor/outdoor use
- ADA/OSHA compliant
- FM approved
- CSFM listed
- UL® listed
- Minimum 30% recycled steel, 100% recyclable
- 15 gallon capacity
- 15" D x 36" H
| Color | White |
| Manufacturer Name | United Receptacle |
| Container Size | 15 gal |
| Weight | 0.0 LB |

