- Windsoft Recycled Two-Ply Kitchen Towel Rolls
- White
- 9" x 11"
- 72 per Roll
- 6 per Case
features
- Soft to the touch
- These towels work hard to handle even the largest clean-up jobs
- With premium embossing and enhanced absorbency, these brighter, whiter towels offer home-like performance away from home
| Ply | 2 |
| Container Type | Roll |
| Length | 11 in |
| Color | White |
| Sheets per Roll/Pack | 72 |
| Weight | 2.65 LB |
| EAN or UPC | 749507992004 |

