
Inside Length | 680 mm |
Inch/Metric | European Metric |
Thickness | 8 mm |
Cross Section Width | 25 mm |
Weight | 0.0 LB |
EAN or UPC | 746041198121 |

Inside Length | 680 mm |
Inch/Metric | European Metric |
Thickness | 8 mm |
Cross Section Width | 25 mm |
Weight | 0.0 LB |
EAN or UPC | 746041198121 |