
- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 92 Teeth
- 34.50" Pitch Length
- 1 3/4" Wide
Material | Neoprene w/ Steel Cord |
Belt Size | L |
Pitch | 0.375 in |
Inch/Metric | Inch |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041152376 |

Material | Neoprene w/ Steel Cord |
Belt Size | L |
Pitch | 0.375 in |
Inch/Metric | Inch |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041152376 |