- JLH Series Lever Hoist
- 1.6 tons Capacity
- 10.00 ft Lifting Height
features
- True industrial design with highly refined quality
- Drop forged, carbon steel hooks are quenched and tempered to increase strength and will slowly stretch to indicate an overload situation
- Cast steel safety latches attached with hex key head screws and lock nuts, outclass the industry standard of stamped safety latches
- Induction hardened, 100 grade load chain provides 20% more strength than the common 80 grade load chain found on inferior lever hoists
- Caged needle bearing supported load sheave provides efficient and smooth operation
- Cast anchor plate and all other internal parts are fully heat treated and quenched for added strength and reliability
- Internal parts are zinc coated for additional corrosion protection
- Triple spur gear drive train features alloy steel gears that have been heat treated, quenched and then case hardened for a lifetime of service
- The patented fused brake disc design means little to no maintenance is required to keep these hoists operational
- Factory tested and comes with a signed test certificate from the factory
- Complies with ANSI/ASME B30.21 and HST-3 standards
| Type | Lever |
| Capacity Wt. [Nom] | 1.6 tons |
| Manufacturer Name | Jet® |
| Length | 10 3/8 in |
| Lift Height | 10 ft |
| Pull to Lift Load | 75 lb |
| No. of Falls | 1 |
| Headroom | 13.1 in |
| Weight | 24.0 LB |
| EAN or UPC | 662755927294 |

