JET S90 SERIES 1/2 TON HAND CHAIN HOISTS - STANDARD LIFTS - S90-50-20, 1/2 Ton 20' Lift
description
JET® S90 Series hand chain hoists were designed with reliability and durability to perform in light-duty industrial applications. Easily maintained and serviced, the JET® S90 is available in capacities from ½ ton to 10 ton and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). The JET® S90 is the ideal contractor grade hoist.
features
Safety
The Weston style double ratchet pawl brake design splits the load to opposite sides of the ratchet gear for greater load security and increased safety
Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload situation
Durability
Grade 80 black oxide coated load chain for added durability
Intended for the harshest environments, the heat treated load plates and case hardened corrosive resistant internal parts extend the life of the hoist
NEW! Secured with Allen screws and lock nuts, the cast-steel safety latches are more durable than stamped steel latches and will not bend out of compliance with lifting regulations
Needle bearings support the load sheave to increase efficiency and promote smooth operation
Impact resistant all steel construction for added durability and protection
The smaller body and lightweight design are ideal for confined areas and low headroom applications
Weight
32.0 LB
EAN or UPC
731325218817
We're here for you
with Service Centers across the country - We have your back