- S90-150-10, 1-1/2 Ton 10' Lift
description
- JET® S90 Series hand chain hoists were designed with reliability and durability to perform in light-duty industrial applications. Easily maintained and serviced, the JET® S90 is available in capacities from ½ ton to 10 ton and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). The JET® S90 is the ideal contractor grade hoist.
features
- Safety
- The Weston style double ratchet pawl brake design splits the load to opposite sides of the ratchet gear for greater load security and increased safety
- Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload situation
- Durability
- Grade 80 black oxide coated load chain for added durability
- Intended for the harshest environments, the heat treated load plates and case hardened corrosive resistant internal parts extend the life of the hoist
- NEW! Secured with Allen screws and lock nuts, the cast-steel safety latches are more durable than stamped steel latches and will not bend out of compliance with lifting regulations
- Needle bearings support the load sheave to increase efficiency and promote smooth operation
- Impact resistant all steel construction for added durability and protection
- The smaller body and lightweight design are ideal for confined areas and low headroom applications
| Weight | 40.75 LB |
| EAN or UPC | 731325218879 |

