JET SINGLE SPEED JSH SERIES, 1/4 TON, 115V - JSH-550-10, 1/4 Ton 10' Lift Electric Hoist, 115V
description
JET® JSH Series electric hoists combines safety, durability and portability to operate in light duty commercial and industrial applications. The die cast Aluminum housing keeps the hoist lightweight and easily portable. All models incorporate a slip clutch overload protection mechanism that prevents the hoist from lifting damaging loads above its rated capacity. They have a built-in thermal overload protection system that keeps the hoist from overheating. The industry proven magnetic disk brake increases safety by ensuring rapid stops and securing the load. The maintenance-free gear train incorporates a sealed oil bath, eliminating maintenance. The JET® JSH Series electric hoist is available in 1/8 ton and 1/4 ton capacities with standard lifts of 10, 15, and 20 feet (custom lifts available).
features
SAFETY
Overload Protection- Slip Clutch design prevents the hoist from lifting damaging loads above its rated capacity
Thermal Overload Protection- A Safety switch that keeps the hoist from overheating in low voltage situations
Magnetic Disk Brake- An Industry proven safety feature that ensures rapid stops and securing of the load
Limit Switches- Upper and lower limiting switches increase safety by preventing the load chain from over traveling
Performance
Single Phase:
Duty Rating- H3
Duty Cycle- 25%
Durability
Weight
37.2 LB
EAN or UPC
662755101595
We're here for you
with Service Centers across the country - We have your back