Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-181205

JT9-181205

JET JLH SERIES 1/4 TON LEVER HOISTS - JLH-25-5, JLH Series 1/4 Ton Lever Hoist, 5' Lift
Item #111948471
  • JET JLH SERIES 1/4 TON LEVER HOISTS - JLH-25-5, JLH Series 1/4 Ton Lever Hoist, 5' Lift
Jet Equipment & ToolsJT9-181205
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • JET JLH SERIES 1/4 TON LEVER HOISTS - JLH-25-5, JLH Series 1/4 Ton Lever Hoist, 5' Lift

description

  • The JET® JLH Compact Lever Hoist integrates safety, durability and innovation enabling it to operate in the most demanding industrial environments. The lightweight design is achieved with a durable aluminum alloy housing that reduces weight for ease of transport. The dual pawl Weston style brake system splits the load to opposite sides of the ratchet gear for greater load security. Mechanical advantage is gained by the JET® exclusive addition of the five gear drive train requiring less force to lift or secure a load. Included is a nylon carrying case for convenient transportation, reducing trips to the tool room and prevents any unnecessary damage to the hoist. The JET® JLH Compact Lever Hoist is available in ¼ ton and ½ ton capacities with standard lifts of 5, 10 and 15 feet (custom lifts available). Whether it’s inverted, vertical, horizontal, or any other load angle, the JET® JLH Compact Lever Hoist is the solution for your heavy-duty industrial needs.

features

  • Safety
  • Weston Style Dual Pawl Brake System- Dual pawl design increases safety by splitting the load to opposite sides of the ratchet gear for greater load security
  • Alloy Steel Hooks- Industrial rated hooks rotate 360 degrees for easy rigging. Hooks slowly stretch to indicate an overload situation increasing jobsite safety
  • Carrying Case- Included is a nylon carrying case for convenient transportation, reducing trips to the tool room and prevents any unnecessary damage to the hoist
  • Performance
  • Work to Weight Ratio- At 3.5 pounds, the 1/4 ton JLH Compact Lever Hoist can pull or hold a load more than 140 times its weight
  • Compact Power- A 1/4 ton of pulling power that fits in the palm of your hand
  • Durability
  • Geared Drive Train- JET's exclusive five gear drive train requires less force to lift or secure a load
  • Aluminum Housing- Durable, impact resistant, Aluminum alloy housings makes the JLH Compact lever hoist one of the lightest hoists on the market
Weight 4.15 LB
EAN or UPC 731325175516
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison