JET VARIABLE SPEED, 1/2 TON, 3-PHASE, 460V - VOLT 1/2 Ton Electric Hoist 3PH 460V 20' Lift
description
The VOLT series is the first electric hoist to feature Full-Range Speed Control. This technology brings electronic variable speed functionality to the hoist. Lifting speed is now entirely in the hands of the user and can be adjusted on an as needed based according to the application. JET’s VOLT Series is a full line of variable speed hoists from ¼ Ton to 10 Ton capacities
10, 15 and 20 feet of lift standard, and in both single phase and 3-phase models. Engineered for control and precision, the VOLT Series will change the way you get the work done.
features
CONTROL
Patented electronic variable speed technology allows for the lift speed to be adjusted to the application
Eliminates bump-firing when positioning the work piece reducing downtime and maintenance
PRECISION
Minimum speed allows the work piece to be slowly inched down for a soft stop
Soft start and stops increase the life of the gear train components, load chain hooks, and brake components
SAFETY & DURABILITY
H4 Duty Rating means the VOLT is engineered for demanding, industrial environments and the toughest applications
Overload Protection prevents the operator from being able to lift more than the rated capacity of the hoist
Electromagnetic brake design is an industry-proven safety feature that secures the load even if power is interrupted to the hoist.
Weight
123.0 LB
EAN or UPC
662755104411
We're here for you
with Service Centers across the country - We have your back