JET SINGLE SPEED, SSC SERIES, 2 TON, SINGLE-PHASE, 115/230V - 2SS-1C-20, 2 Ton, 1Ph, 20' Lift, 115/230V, Prewired 230V
description
JET® SSC Series electric hoists combines safety and durability to operate in commercial and industrial applications. All models incorporate a slip clutch overload protection mechanism that prevents the hoist from lifting damaging loads above its rated capacity. They are available in single or three phase configurations to suit your electrical needs. Single phase models have a thermal overload protection design that keeps the hoist from overheating, while the three phase models feature a reverse phase relay that protects the hoist from incorrect wiring. The industry proven DC electro-magnetic brake increases safety by holding the load even when power is interrupted. The maintenance-free gear train incorporates a sealed oil bath, for reliability and durability. The JET® SSC series electric hoist is available in ½ ton to 5 ton capacities with standard lifts of 10, 15, and 20 feet (custom lifts available).
features
SAFETY
Overload Protection- Slip Clutch design prevents the hoist from lifting damaging loads above its rated capacity
Thermal Overload Protection- Protects the hoist from overheating in low voltage situations
DC Electro-Magnetic Brake- An industry-proven safety feature that secures the load even if power is interrupted to the hoist
Limit Switches- Upper and lower limiting switches increase safety by preventing the load chain from over traveling
DURABILITY
Sealed Gear Train- Maintenance-free gear train incorporates a sealed oil bath that eliminates upkeep
Grade 80 Load Chain- Grade 80 black oxide coated load chain for durability
Control Pendant- 24 volt push button controller with cable strain relief system for durability and reliability in industrial and commercial settings
All Steel Construction- Fully enclosed, all steel plate construction with a durable powder coat finish keeps out moisture, dust and debris lengthening the life of the hoist
Weight
205.0 LB
EAN or UPC
662755906206
We're here for you
with Service Centers across the country - We have your back