JET-EVS-1440B EVS Lathe with Taper Attachment & Collet Closer
description
The EVS-1440B is engineered to maximize your shop’s output. The D1 4 Spindle is precision ground for accuracy and supported by class 7 tapered roller bearings capable of a run out maximum of .0004’’. The 2 speed gearbox allows operators to easily work at low speeds from 40 to 365 RPM and at high speeds from 220 to 2,000 RPMs
features
V-way bed design is induction hardened and ground
Splined, not keyed, shafts are utilized
D1-4 spindle is precision ground for accuracy and supported by high quality tapered roller bearings
Independent leadscrew and feed rod
Adjustable gibs are incorporated in the carriage and slideways
Class 7 precision taper roller bearings keep spindle run out to a maximum of 0.0004"
Meehanite castings retain their tolerance and remain rigid through many years of machining
Safety on/off switch
Emergency Stop within easy reach of the Operator
Electronic Chuck Key Docking Station
Weight
1584.0 LB
EAN or UPC
731325789706
We're here for you
with Service Centers across the country - We have your back