
- EVS-1440B EVS Lathe with Acu-Rite 203 DRO
description
- The EVS-1440B is engineered to maximize your shop’s output. The D1 4 Spindle is precision ground for accuracy and supported by class 7 tapered roller bearings capable of a run out maximum of .0004’’. The 2 speed gearbox allows operators to easily work at low speeds from 40 to 365 RPM and at high speeds from 220 to 2,000 RPMs
features
- V-way bed design is induction hardened and ground
- Splined, not keyed, shafts are utilized
- D1-4 spindle is precision ground for accuracy and supported by high quality tapered roller bearings
- Independent leadscrew and feed rod
- Adjustable gibs are incorporated in the carriage and slideways
- Class 7 precision taper roller bearings keep spindle run out to a maximum of 0.0004"
- Meehanite castings retain their tolerance and remain rigid through many years of machining
- Safety on/off switch
- Emergency Stop within easy reach of the Operator
- Electronic Chuck Key Docking Station
Weight | 1584.0 LB |
EAN or UPC | 731325791976 |
