Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-321124

JT9-321124

JET 13" GEARED HEAD BENCH LATHE PACKAGES - GHB-1340A With Collet Closer
Item #103975300
  • JET 13" GEARED HEAD BENCH LATHE PACKAGES - GHB-1340A With Collet Closer
Jet Equipment & ToolsJT9-321124
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • JET 13" GEARED HEAD BENCH LATHE PACKAGES - GHB-1340A With Collet Closer

description

  • JET geared head bench lathes feature an enclosed gearbox for smooth, quiet operation. Precision roller bearings support the hardened and ground spindle resulting in tight tolerances. Each JET Lathe comes loaded with features you’ve come to expect, all backed by the industry leading JET Two Year Warranty.

features

  • Image shown with optional bench, p/n 321443AK
  • Enclosed gearbox design provides smooth, quiet operation
  • Fast, easy speed changes
  • Hardened and ground gears are featured in the headstock and gearbox
  • D1-4 spindle is precision ground for accuracy and supported by high quality tapered roller bearings
  • Headstock is contantly oiled during operation
  • Gear box gives wide inch threading and feed capabilities with no gear changes
  • V-way bed design is induction hardened and ground
  • Gap bed section provided for larger diameter work
  • Independent leadscrew and feed rod
Weight 8.475 LB
EAN or UPC 59629807583
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison