The JET ZH-Series 4-1/8” spindle bore lathes feature a clutch operated headstock, universal gearbox, and a rapid traverse on the apron that makes the ZH-Series perfect for high-output production applications. Features you've come to expect in a JET Lathe that is backed by the industry-leading JET Two Year Warranty
features
4-1/8" Spindle Bore
Clutch operated headstock with all headstock gears hardened and ground
Universal gearbox allows inch, metric, diametral and module pitch threads, no change gears required
Meehanite Castings are used for added durability.
Bed ways are induction hardened and ground for durability.
Full Length Splash Guard
Heavy-duty tailstock and quill
Rapid power traverse to cross slide and carriage
Siemens Electrics
Standard Equipment:
Weight
9251.0 LB
EAN or UPC
731325249453
We're here for you
with Service Centers across the country - We have your back