JET JTM-1050 MILLS WITH ACU-RITE DRO - JTM-1050 Mill With 3-Axis ACU-RITE 200S DRO (Knee) With X and Y-Axis Powerfeeds
description
The JET JTM-1050 features Meehanite® castings, a heavy-duty hardened and ground 10” x 50” table, and high precision class 7 precision bearings support the spindle. Precision bored and honed milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty
features
Certified Meehanite® Castings
Hardened and ground table
Chrome lead screws on X and Y axis
Turcite B on X and Y axis
Satin chrome finish on dials
Precision bored and honed milling head
Large diameter quill is chromed
High precision Class 7 spindle bearing
Spindle head is internally cooled
No fuse breaker power connections
Weight
2900.0 LB
EAN or UPC
731325290509
We're here for you
with Service Centers across the country - We have your back