Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-691176

JT9-691176

JET JVM-836-1 MILLS WITH NEWALL DRO - JVM-836-1 Mill With 3-Axis Newall DP700 DRO (Quill)
Item #103661474
  • JET JVM-836-1 MILLS WITH NEWALL DRO - JVM-836-1 Mill With 3-Axis Newall DP700 DRO (Quill)
Jet Equipment & ToolsJT9-691176
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • JET JVM-836-1 MILLS WITH NEWALL DRO - JVM-836-1 Mill With 3-Axis Newall DP700 DRO (Quill)

description

  • The precision bored and honed milling head, coupled with the hardened and ground 8” x 36” table ensures retention of tolerances, while locks on all moving surfaces increase user safety. The JET JVM-836 has features you've come to expect that are backed by the industry-leading JET Two Year Warranty

features

  • Precision bored and honed milling head
  • Large diameter quill is chromed
  • High precision spindle bearings
  • Over 10” of front to back ram travel
  • Locks on all movable surfaces
  • Hardened and ground precision table
  • Head tilts left or right
  • Graduated scale on column
  • Precision ground dovetail ways
  • One shot lubrication system
Weight 1575.0 LB
EAN or UPC 662755513930
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison