JET JTM-2 MILLS WITH NEWALL DP700 DRO - JTM-2 Mill With 3-Axis Newall DP700 DRO (Knee)
description
Three-stage power down feed with auto stop, high precision Class 7 spindle bearings and the rugged stability of Meehanite® castings ensures you get everything you need from the JTM-1 and 2 models. The internally cooled spindle head prevents seizing, and JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty
features
Certified Meehanite® Castings
Precision bored and honed milling head
Large diameter quill is chromed
High precision Class 7 spindle bearings
Spindle head is internally cooled
Heavy duty splined motor drive
One piece quill pinion and shaft
Three stage power downfeed with automatic stop
Heavy duty spindle brake
Precision hardened and ground ways
Weight
2246.0 LB
EAN or UPC
731325257298
We're here for you
with Service Centers across the country - We have your back