- 11 1/2" OD
- 17" High
- Red
- 5 gal Polyethylene Safety Shelf Can w/Self-close Brass Faucet 08540
compliances
- 0
| Opening Type | Closed - Single Spout & Faucet |
| Resistance | Flame Retardant, Chemicals |
| Material | Polyethylene |
| Color | Red |
| Temp Description | 5 gal Polyethylene Safety Shelf Can w/Self-close Brass Faucet 08540 |
| Height | 17 in |
| Type | Hazardous Liquid Storage Can |
| Usage | Chemicals |
| Capacity Volume | 5 gal |
| Diameter | 11 1/2 in |
| Outside Dia. | 11.5 in |
| Capacity | 5 gal |
| Weight | 9.5 LB |
| EAN or UPC | 697841005938 |

