Skip to content Skip to navigation menu
Justrite14722

14722

Red Liquid Disposal Cans
Item #101858087
  • 12" OD
  • 14 3/4" High
  • Red
  • 2 gal Polyethylene Can w/Plated Steel Hardware
Justrite14722
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12" OD
  • 14 3/4" High
  • Red
  • 2 gal Polyethylene Can w/Plated Steel Hardware

compliances

  • 0
Capacity Volume 2 gal
Capacity 2 gal
Temp Description 2 gal Polyethylene Can w/Plated Steel Hardware
Material Polyethylene
Height 14 3/4 in
Opening Type Closed - Single Spout
Type Flammable Waste Can
Resistance Chemical, Leak
Outside Dia. 12 in
Color Red
Diameter 12 in
Weight 7.0 LB
EAN or UPC 697841005952
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison