- Yellow Safety Cabinet for Flammables
- Yellow
| Capacity | 30 gal |
| No. of Shelves | 1 |
| No. of Doors | 1 |
| Handle Type | Sure-Grip® |
| Closure Type | Self-Close |
| Material | 18 Gauge Steel |
| Color | Yellow |
| Resistance | Flammables, Chemicals |
| Height | 44 in |
| Usage | Chemicals |
| Depth | 18 in |
| Weight | 246.0 LB |
| EAN or UPC | 697841113541 |

