- Polyethylene
- Ramp
- 48" Wide
- 33" Deep
- 6 1/4" High
applications
- Loading and unloading of heavy drums
features
- Ramp made of 100% polyethylene
- Features antiskid ribs for maximum safety
- Can be conveniently located anywhere, on any center -- sized 2 drum or larger
| Material | Polyethylene |
| Accessory Type | Ramp |
| Weight | 41.0 LB |

