- 2 - 30 gal
- Steel
- Red
- 43" Wide
- 65" High
compliances
- 0
| Height | 65 in |
| Depth | 34 in |
| No. of Doors | 2 |
| Handle Type | Lever Handle |
| Material | Steel |
| Capacity | 2 to 30 gal |
| Color | Red |
| Closure Type | Manual |
| No. of Shelves | 1 |
| Weight | 495.0 LB |
| Height | 65 in |
| Depth | 34 in |
| No. of Doors | 2 |
| Handle Type | Lever Handle |
| Material | Steel |
| Capacity | 2 to 30 gal |
| Color | Red |
| Closure Type | Manual |
| No. of Shelves | 1 |
| Weight | 495.0 LB |