features
- Use alone or alongside larger cabinets for expanded storage when floor space is limited
- Protect workers, reduce fire risks and improve productivity by storing flammable fuels and chemicals in code compliant safety cabinets
- Designed to meet OSHA and NFPA standards
- High performance, self latching doors close easily and securely for maximum protection under fire conditions
- Fail safe closing mechanism ensures three-point stainless steel bullet latching system works every time
- For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock
- Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight
- Patented SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof 2" bottom sump
- Feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector and trilingual warning label
- Durable lead-free epoxy/polyester powder coat finish provides excellent chemical resistance
- All door styles meet OSHA and NFPA 30
- self-close door styles also meet NFPA 1 and the International Fire Code
- Most cabinets are FM approved and all come with a ten-year warranty
| Weight | 300.0 LB |
| EAN or UPC | 697841114128 |

