
- Insulated Linesman Pliers
- 9 1/4 Inch
- Side Cutter
- Accessory Needed for Tethering
features
- Individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools and clearly marked with the official 1,000 V rating symbol
- Two layers of insulation provide protection against electric shock
- Thick, exceptionally tough, high dielectric white inner coating is bonded to the tool
- A flame-retardant, impact-resistant, bright orange outer coating
- High leverage design provides 46% greater cutting and gripping power than other plier designs
- Integral guards help prevent hand contact with conductive parts
Overall Length | 9.25 in |
Plier Type | Side Cutter |
Weight | 1.32 LB |
EAN or UPC | 92644700439 |
