- MagGrip™ Pro Tape
- 25 ft Long x 1" Wide
features
- Large flared magnetic end hook
- Heavy duty nylon coated blades for maximum durability
- Rubberized case protects end hook and button
| Length | 25 ft |
| Blade Finish | Nylon |
| Blade Material | Steel |
| Weight | 1.08 LB |
| Length | 25 ft |
| Blade Finish | Nylon |
| Blade Material | Steel |
| Weight | 1.08 LB |