- Self Lock™ Measuring Tape
- 12 ft Long x 5/8" Wide
features
- Self locking mechanism allows blade to be extended smoothly
- Push button allows blade to be retracted smoothly
- Impact resistant rubberized case
| Length | 12 ft |
| Blade Finish | Nylon |
| Weight | 0.0 LB |
| Length | 12 ft |
| Blade Finish | Nylon |
| Weight | 0.0 LB |