- 2F Coupling Size
- 1 3/8" Bore Flex Hub
applications
- Refiners
- Rolling mills
- Runout tables
- Overhead cranes
- Main drives
- Barkers
- Pumps
- Motors
- Gearboxes
features
- All-metal end ring eliminates the need for any type of perishable lube seal
- Sleeve teeth are flushed against the inside wall of the end ring
- Designed for ± 1/2° static misalignment per half coupling
- Precision-drilled flange bolt holes
- Exposed bolt flanges are standard
- Shrouded-bolt flanges can be supplied through size 5 (size #5 1/2 and larger couplings are only available with exposed-bolt flanges)
- Tight tolerance, grade 5 flange bolts to ensure a long-lasting flange-to-flange and fastener fit
| Coupling Size | 2F |
| Hub Dia. | 2 7/8 in |
| Torque Rating | 31500 in lb |
| RPM [Max] | 9300 rpm |
| Torque Rating [Max] | 31500 in lb |
| Material | Steel |
| Length Through Bore | 2.4375 in |
| HP @ RPM | 50 hp @ 100 rpm |
| Weight | 6.4 LB |
| EAN or UPC | 662384164114 |

